REXEL logo

3HP 1160RPM 3PH 60HZ 213T 3739M TEFC F1

Item #: 386904
Cat #: EM3704T
UPC: 781568139011
Sign In or Register to view pricing and more.
3HP 1160RPM 3PH 60HZ 213T 3739M TEFC F1

Product Overview

3HP 1160RPM 3PH 60HZ 213T 3739M TEFC F1
Also known as: 781568139011, EM3704T

Documents

No Documents Available

Specifications

Phase: 3
Horsepower: 3
Amps: 60
Phase: 3
Amps: 60
Horsepower: 3

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)