REXEL logo

PAKMTR 600A 4G 1PH 225A 4J RNG

Item #: 386947
Cat #: WP6412
UPC: 040892875522
Sign In or Register to view pricing and more.
Siemens Low Voltage s Multi-Family Metering Line of PAK Metering Standard 225A as part of the PAK Metering Standard 225A Group. Type UNI-PAK Features NO BYPASSAppn GARDEN - STYLE Std UL-50,67,414 V. Rating 120/240V A. Rating 600A Phase 1PH Size 9.00 x 29.85 x 48.630 No. Of Cutouts 11 Cutout Size 1 x (1/2,3/4,1,1-1/4 ), 6 x (2-1/2,2 ,1-1/2,1-1/4,1 ), 2 x (4,3-1/2,3,2-1/2,2 ), 2X4 Cable Entry TOP OR BOTTOM FEED Terminal 3X2 STUDS. Insulated.Appn . Wall Mounted. Enclosure RING

Product Overview

Siemens Low Voltage s Multi-Family Metering Line of PAK Metering Standard 225A as part of the PAK Metering Standard 225A Group. Type UNI-PAK Features NO BYPASSAppn GARDEN - STYLE Std UL-50,67,414 V. Rating 120/240V A. Rating 600A Phase 1PH Size 9.00 x 29.85 x 48.630 No. Of Cutouts 11 Cutout Size 1 x (1/2,3/4,1,1-1/4 ), 6 x (2-1/2,2 ,1-1/2,1-1/4,1 ), 2 x (4,3-1/2,3,2-1/2,2 ), 2X4 Cable Entry TOP OR BOTTOM FEED Terminal 3X2 STUDS. Insulated.Appn . Wall Mounted. Enclosure RING
Also known as: 040892875522, WP6412

Documents

No Documents Available

Specifications

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)