This product has been discontinued.

1 Amp Time-Delay Glass Fuse, 5mm x 15mm, 250V, BULK
Item #: 386977
Cat #: BK/C519-1A
UPC: 051712341653
to view pricing and more.
Documents & Guides
1 Amp Time-Delay Glass Fuse, 5mm x 15mm, 250 Volt AC, BULK
Overview
1 Amp Time-Delay Glass Fuse, 5mm x 15mm, 250 Volt AC, BULK
Also known as: 051712341653, BK/C519-1A
Specifications
| Amps: | 1 |
| Speed: | Time Delay |
| Type: | Fuse, Electronic |
| Volts AC: | 250 |
| Amps: | 1 |
| Type: | Fuse, Electronic |
| Speed: | Time Delay |
| Volts AC: | 250 |