REXEL logo

BUSS 170M3712 FUSE 100A 690V 1*FU/1

Item #: 386991
Cat #: 170M3712
UPC: 051712256940
Sign In or Register to view pricing and more.
BUS 170M3712 FUSE 100A 690V 1

Product Overview

BUS 170M3712 FUSE 100A 690V 1
Also known as: 051712256940, 170M3712

Documents

Specifications

Amps: 100
Type: Square
Interrupt Rating DC: 200
Amps: 100
Interrupt Rating DC: 200
Type: Square

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)