BUSS 170M3712 FUSE 100A 690V 1*FU/1

Item #: 386991

Cat #: 170M3712

UPC: 051712256940

Sign In or Register to view pricing and more.
Documents & Guides
BUS 170M3712 FUSE 100A 690V 1

Overview

BUS 170M3712 FUSE 100A 690V 1
Also known as: 051712256940, 170M3712

Specifications

Amps: 100
Type: Square
Interrupt Rating DC: 200
Amps: 100
Interrupt Rating DC: 200
Type: Square