REXEL logo

2l Ceiling Olde Iron

Item #: 387
Cat #: 5328-72
UPC: 785652328725
Sign In or Register to view pricing and more.
Sea Gull Lighting; Light Fixture; Webster; Ceiling/wall Mount; Mounting: Centerlock-up; Wattage: 60 Wtt; Voltage Rating: 120 V; Lamp Included: No; Lamp Type: Medium A; Number Of Lamps: 2; Material: Steel Body, Glass Shade; Finish: Olde Iron Body, Smooth White Shade; Width: 9-1/2 In; Height: 5-5/32 In; Connection: Mounted To Box; Wire Length: 6-1/2 In; Diffuser Size: 9-1/2 In Diameter X 4 In Height

Product Overview

Sea Gull Lighting; Light Fixture; Webster; Ceiling/wall Mount; Mounting: Centerlock-up; Wattage: 60 Wtt; Voltage Rating: 120 V; Lamp Included: No; Lamp Type: Medium A; Number Of Lamps: 2; Material: Steel Body, Glass Shade; Finish: Olde Iron Body, Smooth White Shade; Width: 9-1/2 In; Height: 5-5/32 In; Connection: Mounted To Box; Wire Length: 6-1/2 In; Diffuser Size: 9-1/2 In Diameter X 4 In Height
Also known as: 785652328725, 5328-72

Documents

Specifications

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)