Barrier Power Terminal Block, 600 V, 310 A, 3 Poles, 6 AWG to 350 k

Item #: 3870
Cat #: 16370-3
UPC: 051712271363
Sign In or Register to view pricing and more.
Documents & Guides
Barrier Power Terminal Block, 600 V, 310 A, 3 Poles, 6 AWG to 350 kcmil Wire, Thermoplastic

Overview

Barrier Power Terminal Block, 600 V, 310 A, 3 Poles, 6 AWG to 350 kcmil Wire, Thermoplastic
Bussmann's Port-to-stud and stud-to-stud power terminal blocks are available with current ratings up to 760 amps. These blocks provide a convenient stud connection means for lug/ring wire terminals, and are factory configured from 1- to 3-poles with optional covers to enhance safety.
Also known as: 051712271363, 16370-3

Specifications

Mounting: Surface
Color: Black
Amps: 310
Allowable Gauge Range: 6 - 350
Mounting: Surface
Amps: 310
Color: Black
Allowable Gauge Range: 6 - 350

Customer Reviews

No reviews for this product
(0)