Strobe Beacon

Item #: 387055

Cat #: 125STRHA120AB

UPC: 782640051603

to view pricing and more.
Strobe Beacon, Black Base, Light Color: Amber, 120VAC, Current: 0.12A, Replacement Lens: 125L, NEMA Rating: 4x

Overview

Strobe Beacon, Black Base, Light Color: Amber, 120VAC, Current: 0.12A, Replacement Lens: 125L, NEMA Rating: 4x
Also known as: 782640051603, 125STRHA120AB

Specifications

Color: Amber
Diameter: 3 1/4 in
Volts AC: 120
Height: 3.875 in
Color: Amber
Volts AC: 120
Diameter: 3 1/4 in
Height: 3.875 in