REXEL logo

Wireway, Type 1, Screw Cover, 8" x 8" x 72", Steel, Galvanized, No KOs

Item #: 387066
Cat #: 6-1212SW
UPC: 806101009115
Sign In or Register to view pricing and more.
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 8 Inch Wide, 8 Inch Deep, 6 Foot Length, Steel, Galvanized, NO KNOCKOUTS

Product Overview

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 8 Inch Wide, 8 Inch Deep, 6 Foot Length, Steel, Galvanized, NO KNOCKOUTS
Also known as: 806101009115, 6-1212SW

Documents

Frequently Bought Together (36)

Specifications

Product Height: 12 in
Product Width: 12 in
Length: 60 in
IP/NEMA Rating: 1
Color: Gray
Material: Steel
Product Height: 12 in
Length: 60 in
Color: Gray
Product Width: 12 in
IP/NEMA Rating: 1
Material: Steel

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)