REXEL logo

Wireway, Type 1, Screw Cover, 12" x 12" x 84", Steel, Galvanized, No KOs

Item #: 387067
Cat #: 8-1212SW
UPC: 806101009139
Sign In or Register to view pricing and more.
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 12 Inch Wide, 12 Inch Deep, 8 Foot Length, Steel, Galvanized, NO KNOCKOUTS

Product Overview

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 12 Inch Wide, 12 Inch Deep, 8 Foot Length, Steel, Galvanized, NO KNOCKOUTS
Also known as: 806101009139, 8-1212SW

Documents

Specifications

Product Height: 12 in
Type: Wireway, Screw Cover, Lay-In
Product Width: 12 in
Color: Metallic
IP/NEMA Rating: 1
Length: 8 ft
Material: Steel
Product Height: 12 in
Product Width: 12 in
IP/NEMA Rating: 1
Material: Steel
Type: Wireway, Screw Cover, Lay-In
Color: Metallic
Length: 8 ft

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)