Body/contact assembly and light block, XB4, orange, with body/fixing collar, integral LED, 24V, 1NC

Item #: 387113

Cat #: ZB4BW0B52

UPC: 389110893215

to view pricing and more.
Complete body/contact assembly and light block, Harmony XB4, orange, with body/fixing collar, integral LED, 24V, 1NC

Overview

Complete body/contact assembly and light block, Harmony XB4, orange, with body/fixing collar, integral LED, 24V, 1NC

This Harmony XB4, light block with body/fixing collar is orange, operates with an integral LED. It has 1 x NC contact and a metal body and is compatible with Harmony XB4 pilot lights. This light block allows fast and easy replacement and configuration of your signaling units. It is easily installed and replaced on compatible illuminated push button or selector switch units via clip together assembly and connected with simple screw-clamp connections. It enables visual distinction of signaling units via illumination by integral LED. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It is designed to fit with a standard 22mm control and signaling units, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 55°C allows versatility in usage of product.

Also known as: 389110893215, ZB4BW0B52

Specifications

Standards: California Proposition 65
Standards: California Proposition 65