This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Non-reversing contactor, Size 3 1/2, H2 Contactor amp rating 115A, 3 wire (NO aux included), 110V 50Hz / 120V 60Hz coil, Non-combination type, Enclosure NEMA type 1, Indoor general purpose use, Standard width enclosure
Overview
Non-reversing contactor, Size 3 1/2, H2 Contactor amp rating 115A, 3 wire (NO aux included), 110V 50Hz / 120V 60Hz coil, Non-combination type, Enclosure NEMA type 1, Indoor general purpose use, Standard width enclosure
Also known as: 783087069657, 40IP32BF
Specifications
Customer Reviews
No reviews for this product
(0)