REXEL logo

Marking Cards, Pre-Printed, 1-50, Horizontal, 8 x 9mm, 56 per Card

Item #: 387201
Cat #: 1492-MS8X9H1-50
UPC: 781180902697
Sign In or Register to view pricing and more.
Marking Cards, Pre-Printed, 1 - 50, Horizontal, 8 mm x 9 mm, 56 per Card

Product Overview

Marking Cards, Pre-Printed, 1 - 50, Horizontal, 8 mm x 9 mm, 56 per Card
Also known as: 781180902697, 1492-MS8X9H1-50

Documents

Specifications

Range: 50, 1
Mounting: Snap In
Family / Style: 1492
Type: Horizontal, Marker Card
Range: 50, 1
Family / Style: 1492
Mounting: Snap In
Type: Horizontal, Marker Card

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)