Incandescent Lamp, T5, 9W, 12V, Clear

Item #: 387245

Cat #: E915

UPC:

to view pricing and more.
Documents & Guides
Incandescent Lamp, T5, 9 Watt, 12 Volt, Clear, Base: Wedge

Overview

Incandescent Lamp, T5, 9 Watt, 12 Volt, Clear, Base: Wedge
Also known as: E915

Specifications

Volts AC: 12
Type: Miniature, Indicator
Shape: T5 (Tubular)
Wattage: 9
Base: Wedge (W2.1x9.5d)
Volts AC: 12
Shape: T5 (Tubular)
Base: Wedge (W2.1x9.5d)
Type: Miniature, Indicator
Wattage: 9