REXEL logo

1,250W @ 240V (940W @ *** Discontinued ***

Item #: 387278
Cat #: OBD1254
UPC: 685360048031
Sign In or Register to view pricing and more.
BER OBD1254 1,250W @ 240V (940W @ *** Discontinued ***

Product Overview

BER OBD1254 1,250W @ 240V (940W @ *** Discontinued ***
Also known as: 685360048031, OBD1254

Documents

No Documents Available

Specifications

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)