RSCG080872NK

Item #: 387288

Cat #: RSCG080872NK

UPC: 786725863570

Sign In or Register to view pricing and more.

Overview

WIE RSCG080872NK

Designed to protect wiring in outdoor installations against rain, sleet and snow or indoors against dripping water.

Also known as: 786725863570, RSCG080872NK

Features & Benefits

  • Trough and cover fabricated from 16 gauge carbon steel
  • Drip shield top and smooth seamless sides, front and back, prevent rain, snow and sleet from entering the enclosure
  • Embossed mounting holes are conveniently located on the back
  • A slip-on removable cover is securely fastended with screws located along the bottom edge

Specifications

Length: 72 in
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Length: 72 in
Width: 8 in
Height: 8 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
Standards: California Proposition 65