REXEL logo

Communication Adapter, Flex I/O Remote to PROFIBUS, 12Mbps, 9.6W, 23A

Item #: 387316
Cat #: 1794-APBDPV1
UPC: 612598336029
Sign In or Register to view pricing and more.
Communication Adapter, Flex I/O Remote to PROFIBUS, 12 Mbps, 9.6 Watt, 23 Amp for 2 ms,

Product Overview

Communication Adapter, Flex I/O Remote to PROFIBUS, 12 Mbps, 9.6 Watt, 23 Amp for 2 ms,
Also known as: 612598336029, 1794-APBDPV1

Documents

Frequently Bought Together (25)
Allen-Bradley
1794-TB3 Terminal Base, 16 I/O Terminals, 18 Common Terminals, 10A, 132VAC
Allen-Bradley
1794-TBN Terminal Base, 16-Point, 22 - 12AWG, 10A, 250V AC/DC
Allen-Bradley
1794-PS13 Power Supply, 120/220VAC Input, 36W, 1.3A, 24VDC Output
Allen-Bradley
1794-OW8 I/O Module, FLEX Digital, 8 Isolated NO Relay Contacts, 5.5W
Allen-Bradley
1794-PS3 Power Supply, 120/220VAC Input, 86W, 3.0A, 24VDC Output
Allen-Bradley
1794-IB16 I/O Module, 16 Digital, Sink Inputs, 24VDC
Allen-Bradley
1794-IF4I I/O Module, 4 Isolated, Analog Input, 80mA, 24VDC
Allen-Bradley
1794-TBNF Terminal Base, Fused, 16-Point, 22 - 12AWG, 10A, 250V AC/DC
Allen-Bradley
1794-AENT Communication Adapter, Flex I/O Ethernet/IP, 8 Modules, 24VDC
Prosoft Technology
ILX69-PBM Communications Module, PROFIBUS to CompactLogix, DPVO/DPV1, RJ45
Allen-Bradley
1794-IE12 I/O Module, 12 Single Ended, Non-Isolated Inputs, 30mA, 24VDC
Allen-Bradley
1794-OE4 I/O Module, 4 Single Ended, Analog Output, 20mA, 24VDC
Allen-Bradley
1794-IA8I I/O Module, 8 Digital, Isolated Input, 120VAC
Allen-Bradley
1769-CRL1 Connection Cable, Right Bank to Left Bank, Expansion, 1'
Allen-Bradley
800TC-A1A Push Button, Flush Head, 30mm, Green, 1NO/1NC, Momentary, NEMA 4/13
Allen-Bradley
800HC-BR6A SWITCH,PUSHBUTTON
Allen-Bradley
1769-OF8C I/O Module, 8-Point Analog, Current Output, 24VDC
Allen-Bradley
800HC-AR2A Push Button, Guarded Black Flush Head, 30mm, Plastic, NO/NC Contact
Allen-Bradley
1794-TB3G Terminal Base, Grounded Screw Clamp, 10A, 31.2VDC
Allen-Bradley
1769-IF8 I/O Module, 8-Point Analog, Voltage/Current Input, 24VDC
Allen-Bradley
1769-PA4 Power Supply, 85 - 265VAC/170 - 265VAC Input, 120/220VAC Ouput, 18W, 25A
Allen-Bradley
2711P-T10C22D9P Operator Interface, Touch Screen, 10.4" Color, DC Power
Allen-Bradley
1769-IR6 Module, Thermocouple, 6 RTD/Resistance Inputs, 24 Volt DC
Allen-Bradley
1794-IA8 I/O Module, 8 Digital Inputs, 2.9mA, 120VAC
Allen-Bradley
9324-RLD250ENM Communications Software, MEDIA - Studio 5000 Lite Edition English *** Discontinued ***

Specifications

Amps: 23
Volts DC: 24
Type: I/O Module, Remote
Wattage: 9.600
Amps: 23
Type: I/O Module, Remote
Volts DC: 24
Wattage: 9.600

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)