Safety Switch, Fusible, 200A, 240VAC, 250VDC, 3PH, NEMA 1 Enclosure

Item #: 387318

Cat #: 1494H-EA3H2

UPC: 662074659678

to view pricing and more.
Documents & Guides
Safety Switch, Fusible, Heavy Duty, 200 Amp, 240 Volt AC, 125/250 Volt DC, 3-Phase, NEMA 1 Enclosure

Overview

Safety Switch, Fusible, Heavy Duty, 200 Amp, 240 Volt AC, 125/250 Volt DC, 3-Phase, NEMA 1 Enclosure
Also known as: 662074659678, 1494H-EA3H2

Specifications

Amps: 200
Poles: 3
Volts DC: 250, 125
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Amps: 200
Volts DC: 250, 125
IP/NEMA Rating: NEMA 1
Poles: 3
Mounting: Surface
Volts AC: 240