Pull Box 24" x 24" x 6"

Item #: 38732
Cat #: ASE24X24X6NK
UPC: 783510435806
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, Type 1, Screw Cover, Size/Dims: 24" x 24" x 6", Material/Finish: Steel/Gray, No Knockouts.

Overview

Pull Box, Type 1, Screw Cover, Size/Dims: 24" x 24" x 6", Material/Finish: Steel/Gray, No Knockouts.
Pull Box, Type 1, Screw Cover, Size/Dims: 24" x 24" x 6", Material/Finish: Steel/Gray, No Knockouts.
Also known as: 783510435806, ASE24X24X6NK

Specifications

Product Width: 24 in
Mounting: Surface
Product Depth: 6 in
IP/NEMA Rating: 1, IP30
Product Height: 24 in
Color: Gray
Material: Steel
Special Program: Hoffman On Demand
Product Width: 24 in
Product Depth: 6 in
Product Height: 24 in
Material: Steel
Mounting: Surface
IP/NEMA Rating: 1, IP30
Color: Gray
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)