Met Gc15012 Steel, Recessed, Steel

Item #: 387399

Cat #: GC15012

UPC: 662400108252

to view pricing and more.
Documents & Guides
Steel, Recessed, Steel, (2) 9w Incandescent Lamps, White

Overview

Steel, Recessed, Steel, (2) 9w Incandescent Lamps, White
Also known as: 662400108252, GC15012

Specifications

Volts DC: 6
Wattage: 27
Color: White
Material: Steel
Light Technology: Incandescent
Volts AC Range: 120 - 277
Volts DC: 6
Color: White
Light Technology: Incandescent
Wattage: 27
Material: Steel
Volts AC Range: 120 - 277