REXEL logo

Gloves Tradesman L (pop)

Item #: 387450
Cat #: 0358-14L
UPC: 783310001201
Sign In or Register to view pricing and more.
Tradesman, Form-Fitting, High Dexterity, Large Gloves.

Product Overview

Tradesman, Form-Fitting, High Dexterity, Large Gloves.
Also known as: 783310001201, 0358-14L
Frequently Bought Together (32)
nVent Hoffman
ASL6C Safety Lockout with Chain
Klein
5172PS Heavy Duty Wall Bucket, 12"
Multiple
075 3/4" PVC Conduit, 10', Schedule 40
Ideal
35-908 7-in-1 Screwdriver/Nut Driver
Kraloy
278305 Screw Cover, Enclosure
Multiple
075CPL Coupling, Size: 3/4", Material: PVC
Appleton
HUB50DN Conduit Hub, Threaded, 1/2", Insulated, Raintight, Zinc Die Cast
Milwaukee
49-22-4185 All Purpose Professional Ice Hardened Hole Saw Kit
Greenlee
37218 Armored Cable Dispenser
Penn-Union
TDM-500 Dieless Mechanical Compression Tool
DEWALT
DCG413B Small Angle Grinder, 20V, Brushless
Arlington
JC12 100' #12 Jack Chain
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
Multiple
MCAL123SOLWG250CL 12/3 w/Ground, MC, Aluminum Armor, Solid
Lift Safety
GHR-17CFBRL Handler Glove, Camo, Large
Panduit
S7-50-C0 Cable Tie, 7.4" Long, Standard, Nylon, Weather Resistant, Black
Appleton
RB100-75 Reducing Bushing, Threaded, 1" x 3/4", Steel
Multiple
MBLHM4/04/02/041000RL 4/0-4/0-2/0-4 USE-2/RHH/RHW-2 Aluminum 1000'
Multiple
100MA 1" PVC Male Terminal Adapter.
Hubbell-Killark
EALB-5 1-1/2", Type LB, "E" Series, Conduit Body
Appleton
HUB75DN Conduit Hub, 3/4", Insulated, Raintight, Zinc Die Cast
Multiple
15090ELB 1-1/2" PVC Elbow, 90°, Schedule 40
Burndy
KA25U 14STR-1/0STR DUAL RATED
3M
1700-3/4X60FT Vinyl Electrical Tape, Black, 3/4" x 60'
Appleton
GK75-N 3/4 COMB SOLID+OPEN GASKET
Ideal
30-644J Wire Connector, Type: Winged Twister, 22 to 8 AWG, Red/Tan
Arlington
3838AST MC/AC Connector, 3/8", Duplex, Zinc Die Cast
Leviton
GFWT2-W Tamper/Weather Resistant GFCI Receptacle, 20A, 125V, White
Philips Lighting
F96T12/CW/HO-O-ALTO-15PK Fluorescent Lamp, High Output Outdoor, 110W, T12, 4100K
Klein
600-6 Keystone HD Screwdriver, Square Shank, 5/16"
Klein
NCVT-1SEN Non-Contact Voltage Tester
Multiple
THHN10STRRED500RL 10 AWG THHN Stranded Copper, Red 500'

Specifications

Type: Mechanic, Gloves
Size: Large
Type: Mechanic, Gloves
Size: Large

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)