REXEL logo

Safety Glasses, Over-Wrap, Clear

Item #: 387472
Cat #: 01762-07C
UPC: 783310002017
Sign In or Register to view pricing and more.
ANSI Compliant Eyewear, Overwrap-Style, Fits Over Prescription Glasses

Product Overview

ANSI Compliant Eyewear, Overwrap-Style, Fits Over Prescription Glasses
Also known as: 783310002017, 01762-07C
Frequently Bought Together (29)
3M
11215-00000-20 Moon Dawg Protective Eyewear, Anti-Fog Gray Lens, Black Frame
Milwaukee
48-32-4502 Shockwave Compact Bit Tip Holder
Lift Safety
GPL-10YL Latex Dip Glove, Large *** Discontinued ***
3M
SF401AF Protective Eyewear, Clear lens
Lift Safety
GPL-10Y1L Latex Dip Glove, X-Large *** Discontinued ***
Lift Safety
AV2-10E1L Safety Vest, Viz-Pro 2 - Size: X-Large, Orange
Dottie
MSK55 *Not Available* General Purpose Dust Mask - 5 Masks
Lift Safety
GFL-12KL Fiberwire Latex Dipped Glove - Large
Lift Safety
GFL-12K1L Fiberwire Latex Dipped Glove - X-Large
Dottie
FA25 50-Person First Aid Kit - 170 Pieces
Dottie
SFTWR Front Brim Hard Hat, 6-Pt Suspension - White
Lift Safety
AV2-10EL Safety Vest, Viz-Pro 2 - Size: Large, Orange
Kidde Fire
21006204P Fire Extinguisher, Red
Power-Strut
PS1000-1-AS-EG EMT Strut Strap, 1", Steel, Electro-Galvanized
Lift Safety
ESE-6CB Protective Eyewear
nVent Caddy
BC400 Beam Clamp, 3/8" Rod or 3/8-16 Bolts to Flange 3/4", Steel
Unistrut
P1000T-10PG Strut with Slots, 1-5/8" x 1-5/8", Steel, Pre-Galvanized, 10' Length
Dottie
FENW14114 Fender Washer, 1/4" x 1-1/4", Steel
Hubbell-Raco
257 4-11/16" Square Box, Welded, Metallic, 2-1/8" Deep
CRC
03060 Super Penetrant - 11oz Aerosol Can
Unistrut
P1068-EG Two Hole Corner Angle, 1-5/8" x 2-1/4", Steel/Electro-Galvanized
Ideal
30-652 Wire Connector, Type: Winged, 18 to 8 AWG, Red
Lift Safety
G8S-6S1L Unlined Leather Glove - Size: X-Large
Dottie
IB2C Insert Bit, #8-10
3M
FA-H1-118PC-DC 118 Piece First Aid Kit
3M
8210-RESPIRATOR-EA *Not Available* Particulate Respirator
Ideal
30-641 Wire Connector, Type: Winged Twister, 22 to 8 AWG, Tan
nVent Caddy
BC200 Beam/Purlin Clamp, 1/8 - 5/8" Flange, 1/4" Rod
0350

Specifications

Type: Glasses, Over Glasses
Type: Glasses, Over Glasses

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)