Motor Insight Overload Relay, 1-9A, 480V

Item #: 387481

Cat #: C441CA

UPC: 786685221168

to view pricing and more.
1 - 9 Amp, Electronic Overload Relay with Interface, Motor Insight, Power Source: 480V (323-528V AC), Monitoring Range: 323-528V AC, Selectable 5 - 30 Trip Class, Separate Mount. For use with IEC & NEMA Contactors/Starters.

Overview

1 - 9 Amp, Electronic Overload Relay with Interface, Motor Insight, Power Source: 480V (323-528V AC), Monitoring Range: 323-528V AC, Selectable 5 - 30 Trip Class, Separate Mount. For use with IEC & NEMA Contactors/Starters.

Eaton’s Motor Insight overload relay offers configurable motor, load and line protection. The addition of power monitoring and protection detects underloaded conditions like a deadheaded pump. With a simple user interface for setup and monitoring and just two part numbers covering 1–90 A applications, C441 is ideal for stand-alone pump or fan panels used in industries such as mining and irrigation. C441 is also offered in complete pump panel designs as part of Eaton’s Enclosed Control offering. See Volume 10—Enclosed Control, CA08100012E, Tab 6 for more information.

Also known as: 786685221168, C441CA

Specifications

Poles: 3
Type: NEMA, IEC, Overload Relay, Electronic
Amps: 9
Amps Range: 1 - 9
Poles: 3
Amps: 9
Type: NEMA, IEC, Overload Relay, Electronic
Amps Range: 1 - 9