REXEL logo

Vest, Hi-Vis Surveyor, Class 2, 2XL/3XL

Item #: 387493
Cat #: 01761-03XL
UPC: 783310002130
Sign In or Register to view pricing and more.
ANSI Compliant, 3M Scotchlite Reflective Material, Mesh Fabric, Extra Pockets

Product Overview

ANSI Compliant, 3M Scotchlite Reflective Material, Mesh Fabric, Extra Pockets
Also known as: 783310002130, 01761-03XL

Frequently Bought Together (26)

Specifications

Type: Vest, Class 2
Material: Polyester
Size: XXXL, XXL
Color: Yellow
Type: Vest, Class 2
Size: XXXL, XXL
Material: Polyester
Color: Yellow

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)