REXEL logo

CONTACTOR 600VAC 18AMP

Item #: 387540
Cat #: LC1D18P7
UPC: 785901685999
Sign In or Register to view pricing and more.
SQD LC1D18P7 CONTACTOR 600VAC 18AMP

Product Overview

SQD LC1D18P7 CONTACTOR 600VAC 18AMP
Also known as: 785901685999, LC1D18P7

Specifications

IP/NEMA Rating: IP2X
Standards: California Proposition 65
IP/NEMA Rating: IP2X
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)