REXEL logo

Contactor, Definite Purpose, 40A, 3P, 600VAC, 300VDC, 230VAC Coil

Item #: 387543
Cat #: LC1D40P7
UPC: 785901755500
Sign In or Register to view pricing and more.
Contactor, Definite Purpose, 40 Amp, 600 Volt AC, 300 Volt DC, 3 Poles, 230 Volt AC Coil, 3 Normally Open Contacts

Product Overview

Contactor, Definite Purpose, 40 Amp, 600 Volt AC, 300 Volt DC, 3 Poles, 230 Volt AC Coil, 3 Normally Open Contacts
Also known as: 785901755500, LC1D40P7

Specifications

Phase: 3
Mounting: Panel
Poles: 3
Type: Contactor, Definite Purpose
Amps: 40
Volts AC: 600
Volts DC: 300
Volts AC Control: 230
Standards: California Proposition 65
Phase: 3
Poles: 3
Amps: 40
Volts DC: 300
Standards: California Proposition 65
Mounting: Panel
Type: Contactor, Definite Purpose
Volts AC: 600
Volts AC Control: 230

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)