REXEL logo

CONTACTOR 600VAC

Item #: 387619
Cat #: 8910DPA93V14
UPC: 785901024583
Sign In or Register to view pricing and more.
SQD 8910DPA93V14 CONTACTOR 600VAC

Product Overview

SQD 8910DPA93V14 CONTACTOR 600VAC
Also known as: 785901024583, 8910DPA93V14

Specifications

Phase: 3
Mounting: Panel
Standards: California Proposition 65
Phase: 3
Standards: California Proposition 65
Mounting: Panel

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)