REXEL logo

MULTI-OPERATOR 2

Item #: 387635
Cat #: 800FM-U2EBFA
UPC: 662468103206
Sign In or Register to view pricing and more.
AB 800FM-U2EBFA MULTI-OPERATOR 2

Product Overview

AB 800FM-U2EBFA MULTI-OPERATOR 2
Also known as: 662468103206, 800FM-U2EBFA
Frequently Bought Together (25)
Allen-Bradley
800F-X01 Contact Block, 22.5mm, Plastic, 1 Normally Closed
Eaton/Bussmann Series
FNQ-R-6/10 Fuse, 6/10 Amp, Class CC, Time-Delay, 13/32" x 1-1/2", 600V
Allen-Bradley
800F-X10 Contact Block, 22.5mm, Plastic, 1 Normally Open
Allen-Bradley
800FM-SM22 Selector Switch, 22.5mm, Maintained, 2 Position, Metal, Knob
Allen-Bradley
800T-FXT6A5 Push Button, 2-Position, 30mm, Push-Pull/Twist Release, Red
Allen-Bradley
800F-ALM Mounting Latch, Metal, for 800-F 22.5 mm Operators
U30000592 CUSTOM PHENOLIC TAG
Allen-Bradley
140M-F-PNC43 Breaker, Connecting Module, 25-45A, For 140M-F to 100-C43
Allen-Bradley
700-HN128 Socket, 14-Blade, Base, Open Screw Terminals, No Clip
Allen-Bradley
100-C43KJ10 Contactor, IEC, 43A, 3P, 24VAC Coil, 1NO
Allen-Bradley
800F-12WE100 Legend Plate, 30 x 50mm, 22.5mm Opening, White, Black Text
Allen-Bradley
800FM-SB32 Selector Switch, 22.5mm, Momentary, 3 Position, Metal, Knob
Harting
19000005098 CABLE CLAMP M40,
Harting
09140160303 MOD FRAME 16 HOOD
Eaton/Bussmann Series
PDBFS220 PDB FINGER SAFE ASSEMBLY
Allen-Bradley
194R-PY Operating Handle, Red/Yellow, Padlockable, for 194R up to 60A
Hubbell-Kellems
HBL4720C Locking Plug, 15A, 125/250V, 2P3W, L5-15P, Black & White Nylon
Allen-Bradley
1492-GH020 Breaker, Miniature, 2A, 1P, 250VAC, 65VDC, DIN Rail Mount
Marathon Special Products
RGB EPBAP84 ENCLOSED POWER TERMINAL
Harting
19300160428 HAN 16B-GG-QB-M40
Hubbell-Bryant
SS720 Single Receptacle Wallplate, 1-Gang, 1.60" Hole, Stainless
Lapp
S1113 Cord Grip, Strain-Relief With PG 13 Thread, SL/SR Series
Harting
09140022751 HAN MODULAR 2
Allen-Bradley
194R-J60-1753 Disconnect Switch, Fused, 60A, 600VAC, 250VDC, Rotary, Class J
Allen-Bradley
100-C23KJ10 Contactor, IEC, 23A, 3P, 24VAC Coil, 1NO

Specifications

Family / Style: 800F
Type: Illuminated, Operators
Family / Style: 800F
Type: Illuminated, Operators

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)