REXEL logo

BREAKER 20A 1P 120V 10K

Item #: 387637
Cat #: MP120ST
UPC: 040892538519
Sign In or Register to view pricing and more.
ITE MP120ST BREAKER 20A 1P 120V 10K

Product Overview

ITE MP120ST BREAKER 20A 1P 120V 10K
Also known as: 040892538519, MP120ST

Documents

No Documents Available

Specifications

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)