3 LB FORM 7 THRD RIGID OUTLET BODY

Item #: 38764
Cat #: LB87
UPC: 782274516103
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Feraloy iron alloy, LB shape, 3"

Overview

Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Feraloy iron alloy, LB shape, 3"
Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.
Also known as: 782274516103, LB87

Specifications

Diameter: 3 in
Family / Style: Form 7
Type: Type LB
Material: Iron Alloy
Diameter: 3 in
Type: Type LB
Family / Style: Form 7
Material: Iron Alloy

Customer Reviews

No reviews for this product
(0)