REXEL logo

Compact Fluorescent Lamp, 13W, Twist Lock

Item #: 387661
Cat #: EL/MDT-13W-GU24-2700K
UPC:
Sign In or Register to view pricing and more.
Compact Fluorescent Lamp, 13 Watt, Bulb: EL/Mdt (Twister), Base: Twist Lock (GU24), Lumens: 900, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs. *Philips Part # 41723-8*

Product Overview

Compact Fluorescent Lamp, 13 Watt, Bulb: EL/Mdt (Twister), Base: Twist Lock (GU24), Lumens: 900, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs. *Philips Part # 41723-8*
Also known as: EL/MDT-13W-GU24-2700K, yogurt bulb
Frequently Bought Together (25)
Philips Lighting
EL/MDTQS-13W-T2 Compact Fluorescent Lamp, 13W, EL/mdT2, 2700K
Philips Lighting
PL-T-26W/835/A/4P/ALTO Compact Fluorescent Lamp, 26W, PL-T, 3500K
Philips Lighting
EL/MDTQS-18W-GU24 Compact Fluorescent Lamp, 18W, EL/Mdt, 2700K
Leviton
26745 Fluorescent Lampholder GU-24
Philips Lighting
65BR30/FL-130V-12/1-PRO Incandescent Reflector Lamp, BR30, 65W, 130V
TCP
331SKTLKT Socket Adapter - GU-24
Philips Lighting
EL/MDTQS-23W-GU24 Compact Fluorescent Lamp, 23W, EL/MdtQS, 2700K
Leviton
86003 Duplex Receptacle Wallplate, 1-Gang, Thermoset, Ivory
Philips Lighting
PL-T-32W/835/A/4P/ALTO Compact Fluorescent Lamp, 32W, PL-T, 3500K
Philips Lighting
PL-C-26W/35/4P/ALTO-10PK Compact Fluorescent Lamp, 26W, PL-C, 3500K
Philips Lighting
PL-C-13W/835/4P/ALTO-10PK Compact Fluorescent Lamp, 13W, PL-C, 3500K
Volume Lighting
V1343-33 Three Light Fixture
TCP
801014 Compact Fluorescent Lamp, 14W, EL/mDT, 2700K
Philips Lighting
PL-C-18W/35/4P/ALTO-10PK Compact Fluorescent Lamp, 18W, Dulux D, Order of 1 = 1 Lamp
Philips Lighting
EL/MDTQS-23W-T2 Compact Fluorescent Lamp, 23W, Twister
Leviton
88003 Duplex Receptacle Wallplate, 1-Gang, Thermoset, White
Leviton
86001 Toggle Switch Wallplate, 1-Gang, Thermoset, Ivory
Philips Lighting
250BR40/1120V4/1TP Incandescent Heat Lamp, BR40, 250W, 120V
Leviton
1451-2W Single-Pole Toggle Switch, 15A, 120VAC, White, Residential Grade
Philips Lighting
BC60BA9C/LL-120V-6/2 Incandescent Decorative Lamp, Bent Tip, 60W, 120V
Leviton
4934 2-Gang Single Rcpt Wallplate, (1) 2.150" Hole, Alum Steel
Philips Advance
ICN3P32N35I Electronic Ballast, 3-Lamp, 120-277V
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
Leviton
88014 Blank Wallplate, 1-Gang, Thermoset, White, Standard, Box Mount
Volume Lighting
V1342-33 Two Light Fixture

Specifications

Wattage: 13
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 900
Shape: EL/mDT (Twister)
Color Temperature: 2700 (Warm White), 2700 (Warm White), 2700 (Warm White)
Light Technology: Fluorescent
Base: 2-Pin Twist Lock (GU24)
Wattage: 13
Volts AC: 120
Shape: EL/mDT (Twister)
Light Technology: Fluorescent
Color Rendering Index (CRI): 82
Lumens: 900
Color Temperature: 2700 (Warm White), 2700 (Warm White), 2700 (Warm White)
Base: 2-Pin Twist Lock (GU24)

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)