REXEL logo

Breaker, Miniature, 1P, 20A, 120/277VAC, C Curve, DIN Rail Mount

Item #: 387696
Cat #: MGN61310
UPC: 785901488057
Sign In or Register to view pricing and more.
Breaker, Miniature, 1-Pole, 20 Amp, 120/277 Volt AC, C Curve, DIN Rail Mount, 10 kAIC

Product Overview

Breaker, Miniature, 1-Pole, 20 Amp, 120/277 Volt AC, C Curve, DIN Rail Mount, 10 kAIC
Also known as: 785901488057, MGN61310

Specifications

Type: Miniature, Breaker
Volts AC: 120, 277
Mounting: DIN Rail
Amps: 20
Interrupt Rating AC: 10000
Type: Miniature, Breaker
Mounting: DIN Rail
Interrupt Rating AC: 10000
Volts AC: 120, 277
Amps: 20

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)