REXEL logo

Hanger W/bolt Stainless Steel

Item #: 387707
Cat #: 7SB
UPC: 784610152075
Sign In or Register to view pricing and more.
Brand Name:minerallac,type:conduit Hanger,features:fits 3" Emt & Rigid,application:electrical Conduit,size(hxwxd):5.00 X 3.62 X 1.25

Product Overview

Brand Name:minerallac,type:conduit Hanger,features:fits 3" Emt & Rigid,application:electrical Conduit,size(hxwxd):5.00 X 3.62 X 1.25
Also known as: 784610152075, 7SB

Specifications

Type: Conduit Hanger
Mounting: Wood
Material: Stainless Steel
Color: Silver
Type: Conduit Hanger
Material: Stainless Steel
Mounting: Wood
Color: Silver

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)