REXEL logo

Insulated Ferrule, 14 AWG, .984" Long, Tin Plated Copper, Blue

Item #: 387715
Cat #: F2037
UPC: 786210335179
Sign In or Register to view pricing and more.
Insulated Ferrule, 14 AWG, .984 Inch Long, Tin Plated Copper, Blue, Package of 500 Each

Product Overview

Insulated Ferrule, 14 AWG, .984 Inch Long, Tin Plated Copper, Blue, Package of 500 Each
Also known as: 786210335179, F2037

Documents

Specifications

Color: Blue
Material: Copper
Type: Ferrule
Gauge: 14
Length: 0.984 in
Color: Blue
Type: Ferrule
Length: 0.984 in
Material: Copper
Gauge: 14

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)