REXEL logo

Wraptor Nylon Cloth Wht 2 In X 2 In 2,100/rl

Item #: 387716
Cat #: WRAP-9-499
UPC: 662820606284
Sign In or Register to view pricing and more.
Wraptor Nylon Cloth Wht 2 In X 2 In 2,100/rl

Product Overview

Wraptor Nylon Cloth Wht 2 In X 2 In 2,100/rl
Also known as: 662820606284, WRAP-9-499

Documents

Specifications

Type: Label
Color: White
Standards: California Proposition 65
Type: Label
Standards: California Proposition 65
Color: White

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)