REXEL logo

Label,WRAPTOR,B427,2x1.5,Clr/Wht,3600/RL

Item #: 387718
Cat #: WRAP-12-427
UPC: 662820613831
Sign In or Register to view pricing and more.
WRAPTORÖ Series Self-Laminating Vinyl Labels - Clear/White. Brand Name: Brady«. Sub Brand: WRAPTORÖ Series. Type: Label. Special Features: Self-Extinguishing, Self-Laminating. Application: Cable & Wire Marking, Panel Labeling. Standard: ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized. Color: Clear/White. Material: Brady B-427 Vinyl. Height: 1.5 IN. Width: 2 IN. Thickness: 0.004 IN. Temperature Range: -40 to 158 DEG F. Printer Type: WRAPTORÖ Wire Marking System. Labels per Package: 3600. Wire Size: 14 gauge to 6 gauge (0.16 in to 0.32 in). Print-On Area: 0.5 in H x 2 in W. Print Method: Thermal Transfer. Shape: Rectangle. Suggested Ribbon Series: R4300. Compatible Surface Types: Smooth. Resistance Properties: Chemical-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resisitant, Weather-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Roll. Alternate Catalog Number: 61383.

Product Overview

WRAPTORÖ Series Self-Laminating Vinyl Labels - Clear/White. Brand Name: Brady«. Sub Brand: WRAPTORÖ Series. Type: Label. Special Features: Self-Extinguishing, Self-Laminating. Application: Cable & Wire Marking, Panel Labeling. Standard: ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized. Color: Clear/White. Material: Brady B-427 Vinyl. Height: 1.5 IN. Width: 2 IN. Thickness: 0.004 IN. Temperature Range: -40 to 158 DEG F. Printer Type: WRAPTORÖ Wire Marking System. Labels per Package: 3600. Wire Size: 14 gauge to 6 gauge (0.16 in to 0.32 in). Print-On Area: 0.5 in H x 2 in W. Print Method: Thermal Transfer. Shape: Rectangle. Suggested Ribbon Series: R4300. Compatible Surface Types: Smooth. Resistance Properties: Chemical-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resisitant, Weather-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Roll. Alternate Catalog Number: 61383.
Also known as: 662820613831, WRAP-12-427

Documents

No Documents Available

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)