REXEL logo

ETN GBK10CS Type CH Style 3/4 in Lo

Item #: 387779
Cat #: GBK10CS
UPC: 782114793343
Sign In or Register to view pricing and more.
C-H GBK10CS TYPE CH STYLE 3/4

Product Overview

C-H GBK10CS TYPE CH STYLE 3/4
Also known as: 782114793343, GBK10CS
Frequently Bought Together (36)
Eaton
BRFP Filler Plate, BR Series Loadcenters, 1"
Hubbell-Raco
2005 EMT Set Screw Connector, 1-1/4", Steel
Eaton
GBK10 Ground Bar Kit, 10 Circuits, 4.29", Cu/Al
Multiple
GRC200X300 2" x 3" Galvanized Conduit Nipple
nVent Caddy
16MB18A Combination Box/Conduit Hanger, Drop Wire/Rod/Beam, 1"
3M
1700C-GREEN Vinyl Electrical Tape, Green, 3/4" x 66'
Eaton B-Line
B2003PAZN 1-IN. - PIPE AND CONDUIT CLAMP, PRE-ASSEMBLED, THINWALL (EMT), 1-IN., ZINC PLATE
Hubbell-Wiegmann
SC080804NK Pull Box, NEMA 1, Screw Cover, 8" x 8" x 4", Painted, No KOs
Hubbell-Wiegmann
SC121206NK Pull Box, NEMA 1, Screw Cover, 12" x 12" x 6", Painted, No KOs
Metallics
MTW16 Tie Wire, 16 AWG, Steel, Black Annealed, 350' Roll
Leviton
GFTR1-W Tamper Resistant GFCI Receptacle, 15A, 125V , White
Multiple
100 EMT Conduit, 1", Galvanized Steel, 10'
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
Milbank
U3990-XL-200 200A 4T RL OU MAIN 13933
Hubbell-Raco
1705 Conduit Hub, 1-1/4", Raintight, Insulated, Zinc Die Cast
Topaz
LB3CG Conduit Body, Type LB, Size 1", Cover/Gasket, Aluminum
nVent Caddy
CD2B Conduit Hanger with Bolt, Diameter: 1", Steel
Hubbell-Kellems
HBL2730 Locking Receptacle, 30A, 3PH 480V, L16-30R, 3P4W
3M
1700C-WHITE Vinyl Electrical Tape, White, 3/4" x 66'
Midnight Express Service
Hubbell-Wiegmann
SC060604NK Pull Box, NEMA 1, Screw Cover, 6" x 6" x 4", Painted, No KOs
ABB
TGL20 Add-On Ground Kit
Multiple
12590ELB 1-1/4" PVC Elbow, 90°, Schedule 40
Multiple
GRC200X400 2" x 4" Galvanized Conduit Nipple
Topaz
LR3CG Conduit Body, Type: LR, 1", Cover/Gasket, Aluminum
Siemens
ECGB20 GRD BAR KIT 20 POS NO.14-4
Hubbell-Raco
2924RT EMT Compression Coupling, 1 inch, Raintight, Steel
Eaton
BR250 Breaker, 50A, 2P, 120/240V, Type BR, 10 kAIC
Hubbell-Raco
809C 4" Square Exposed Work Cover, (2) Decora/GFCI
Leviton
80725-E Blank Wallplate, 2-Gang, Nylon, Black, Standard, Box Mount
Multiple
THHN4STRORN-CUT 4 AWG THHN Stranded Copper, Orange, Cut to Length
Multiple
THHN6STRRED-CUT 6 AWG THHN Stranded Copper, Red, Cut to Length
Multiple
THHN2STRBLU-CUT 2 AWG THHN Stranded Copper, Blue, Cut to Length
Multiple
THHN2STRRED-CUT 2 AWG THHN Stranded Copper, Red, Cut to Length
Multiple
GRC200XCL 2" x 2" Galvanized Conduit Nipple, Closed
Multiple
150X600EXPCPL Expansion Coupling, Size: 1-1/2", Length: 6", PVC

Specifications

Type: Ground Bar Kit
Type: Ground Bar Kit

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)