Miniature Ice Cube Relay, 14-Blade, 4PDT, 7A, 24VDC Coil, Options

Item #: 387816

Cat #: 700-HC14Z24-3

UPC: 611320782691

to view pricing and more.
Documents & Guides
Relay, Miniature Ice Cube, 14 Blade, 4 Pole, Double Throw, 7 Amp, 24 Volt DC Coil, Push to Test

Overview

Relay, Miniature Ice Cube, 14 Blade, 4 Pole, Double Throw, 7 Amp, 24 Volt DC Coil, Push to Test

Focus on core activities, not parts. Allen-Bradley® Bulletin 700 relays and timing relays are designed to meet your most critical demands. And 700-HC interposing relays improve flexibility while reducing inventory. Catalog item 700-HC14Z24-3 from Rockwell Automation® is a 24 V DC general ice cube relay. Its specification include: four changeover contacts (4PDT) 7 A, gold contacts, push-to-test, and manual override function.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 611320782691, 700-HC14Z24-3

Specifications

Volts DC Control: 24
Base: 14-Blade
Amps: 7
Type: Relay, IceCube
Mounting: Socket
Poles: 4
Volts DC Control: 24
Amps: 7
Mounting: Socket
Base: 14-Blade
Type: Relay, IceCube
Poles: 4