Pull Box 18" x 18" x 6"

Item #: 38792
Cat #: ASE18X18X6NK
UPC: 783510435608
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, Type 1, Screw Cover, Size/Dims: 18" x 18" x 6", Material/Finish: Steel/Gray, No Knockouts.

Overview

Pull Box, Type 1, Screw Cover, Size/Dims: 18" x 18" x 6", Material/Finish: Steel/Gray, No Knockouts.
Use the nVent HOFFMAN HOFASE18X18X6NK enclosure in commercial and general industrial applications that require a junction or pull box. For flush installations, order flush covers and door frames separately.
Also known as: 783510435608, ASE18X18X6NK

Specifications

Mounting: Surface
Depth: 6 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Height: 18 in
Material: Steel
Width: 18 in
Special Program: Hoffman On Demand
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Height: 18 in
Width: 18 in
Depth: 6 in
Color: Gray
Material: Steel
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)