REXEL logo

4 AWG THHN Stranded Copper, Red, 2500'

Item #: 387920
Cat #: THHN4STRRED2500RL
UPC: 980100232221
Sign In or Register to view pricing and more.
4 AWG, THHN, Stranded Copper, 600V, Red, 2500 ft. Reel.

Product Overview

4 AWG, THHN, Stranded Copper, 600V, Red, 2500 ft. Reel.
Also known as: 980100232221, THHN4STRRED2500RL
Frequently Bought Together (50)
Multiple
THHN4STRBLK5000RL 4 AWG THHN Stranded Copper, Black, 5000'
Multiple
THHN4STRWHT2500RL 4 AWG THHN Stranded Copper, White, 2500'
Multiple
THHN8STRGRN5000RL 8 AWG THHN Stranded Copper, Green, 5000'
Multiple
THHN4STRBLU2500RL 4 AWG THHN Stranded Copper, Blue, 2500'
Multiple
THHN4STRBLU2500RL 4 AWG THHN Stranded Copper, Blue, 2500'
Multiple
THHN6STRGRN2500RL 6 AWG THHN Stranded Copper, Green, 2500'
Multiple
THHN4STRBLK2500RL 4 AWG THHN Stranded Copper, Black
Burndy
BIPC4/06 Insulation Piercing Connector, 1/0 - 4/0 AWG (Run), 6 - 1/0 AWG (Tap), 600V
Multiple
THHN10STRGRN2500RL 10 AWG THHN/THWN Stranded Copper, Green, 2500'
ABB
TG3222R Disconnect Switch, Fusible, 60A, 240VAC, 2P, 3 Wire, NEMA 3R
ABB
THQL2130 Breaker, 30A, 2P, 120/240V, 10 kAIC, Q-Line Series
Multiple
THHN4STRWHT2500RL 4 AWG THHN Stranded Copper, White, 2500'
Bridgeport Fittings
662-DC2 1" STRAP-TYPE CONN. ROUND
Multiple
THHN6STRRED2500RL 6 AWG THHN Stranded Copper, Red, 2500'
ABB
TLM812RCU Load Center, Convertible, 125A, 1PH, 120/240VAC, 65kAIC, 8 Space
Multiple
THHN3STRBLU1000RL 3 AWG THHN Stranded Copper, Blue, 1000'
Dottie
DRC75 3/4" Snap-In NM-B Connector
Sola Deck
0786-3R-5 SolaDeck UL50 Type 3R Enclosure, 6" Slotted Din Rail, Gray
Multiple
THHN8STRBLU2500RL 8 AWG THHN Stranded Copper, Blue, 2500'
Eaton/Bussmann Series
FRN-R-125 FUSETRON DUAL-ELEMENT CLASS RK5
Multiple
THHN10STRORN500RL 10 AWG THHN/THWN Stranded Copper, Orange 500'
Multiple
THHN12STRBLK2500RL 12 AWG THHN/THWN Stranded Copper, Black, 2500'
Multiple
THHN6STRBLK2500RL 6 AWG THHN Stranded Copper, Black, 2500'
Multiple
THHN10STRBLU2500RL 10 AWG THHN/THWN Stranded Copper, Blue, 2500'
Multiple
THHN14STRGRN500RL 14 AWG THHN/THWN Stranded Copper, Green, 500'
Multiple
075 3/4" PVC Conduit, 10', Schedule 40
Multiple
THHN1STRBLK5000RL 1 AWG THHN, Stranded, Copper, Black, 5000'
Multiple
THHN12STRYEL500RL 12 AWG THHN/THWN Stranded Copper, Yellow, 500 '
Multiple
THHN10STRGRN500RL 10 AWG THHN/THWN Stranded Copper, Green 500'
Multiple
075MA 3/4" PVC Male Terminal Adapter.
Multiple
THHN6STRBRN1000RL 6 AWG THHN Stranded Copper, Brown, 1000'
Multiple
THHN8STRGRY2500RL 8 AWG THHN Stranded Copper, Gray, 2500'
Multiple
THHN4STRWHT1000RL 4 AWG THHN Stranded Copper, White, 1000'
Multiple
THHN10STRWHT2500RL 10 AWG THHN/THWN Stranded Copper, White, 2500'
Rectorseal
55993 PVC Cement, Medium Body, Very Fast-Set, Blue, Size: 1 Quart
Multiple
THHN8STRGRN2500RL 8 AWG THHN Stranded Copper, Green, 2500'
Burndy
BIPC1/02 Insulation Piercing Connector, 8 - 1/0 AWG (Run), 8 - 2 AWG (Tap), 600V
Hubbell-Raco
1823 Rigid Compression Coupling, 3/4", Malleable
Eaton/Bussmann Series
CHM1DU 1P 30A 600V MFH For 10X38 Midget fuse
Leviton
84009 Toggle Switch Wallplate, 2-Gang, 430 Stainless Steel
ABB
THQL1140 Breaker, 40A, 1P, 120/240V, 10 kAIC, Q-Line Series
Eaton/Bussmann Series
KLM-15 LIMITRON FAST ACTING FUSE
Multiple
THHN8STRWHT2500RL 8 AWG THHN Stranded Copper, White, 2500'
Hubbell-Raco
1003 Conduit Locknut, 3/4", Steel
Leviton
84025 Blank Wallplate, 2-Gang, Stainless Steel Standard, Box Mount
Multiple
THHN8STRYEL2500RL 8 AWG THHN Stranded Copper, Yellow, 2500'
Ideal
31-351 Pulling Lube, 1 Gallon, Wax-Based, Yellow 77
Hubbell-Raco
3403 Liquidtight Connector, Straight, 3/4", Malleable Iron
Multiple
THHN8STRRED2500RL 8 AWG THHN Stranded Copper, Red, 2500'
3M
33+-3/4X76FT-1 Professional Use Vinyl Electrical Tape, 3/4" x 76', Black

Specifications

Color: Red, Red, Red
Gauge: 4
Type: THWN-2, THHN
Length: 2500 ft
Jacket: PVC, Polyvinyl Chloride
Material: Copper
Volts AC: 600
Conductors: 1
Color: Red, Red, Red
Type: THWN-2, THHN
Jacket: PVC, Polyvinyl Chloride
Volts AC: 600
Gauge: 4
Length: 2500 ft
Material: Copper
Conductors: 1

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)