1/10 Amp Fast-Acting Glass Fuse, 1/4" x 1", 250V

Item #: 387966

Cat #: AGX-1/10

UPC: 051712704656

to view pricing and more.
Documents & Guides
1/10 Amp Fast-Acting Glass Tube Fuse, 1/4" x 1" (6.3mm x 25.4mm), 250V

Overview

1/10 Amp Fast-Acting Glass Tube Fuse, 1/4" x 1" (6.3mm x 25.4mm), 250V
Also known as: 051712704656, AGX-1/10

Specifications

Interrupt Rating AC: 35, 10 kA
Speed: Fast Acting
Length: 1 in
Diameter: 1/4 in
Material: Glass
Volts AC: 250
Mounting: Cartridge
Amps: 0.100
Interrupt Rating AC: 35, 10 kA
Length: 1 in
Material: Glass
Mounting: Cartridge
Speed: Fast Acting
Diameter: 1/4 in
Volts AC: 250
Amps: 0.100