REXEL logo

Emergency Light, LED, Dual Head, White, 4.8V, 2W

Item #: 388000
Cat #: EVR2
UPC: 782520865535
Sign In or Register to view pricing and more.
Emergency Light, LED, Dual Head, White, 4.8 Volt, 2 Watt

Product Overview

Emergency Light, LED, Dual Head, White, 4.8 Volt, 2 Watt
Also known as: 782520865535, EVR2
Frequently Bought Together (25)
Metallics
WAKJ14 1/4" x 10 x 1 PH Red Wall Anchor Kit Jar
Leviton
80409-NW Decora Wallplate, 2-Gang, Nylon, White
Hubbell-Dual-Lite
EVOSW HEAD REMTE SGL WHT
Leviton
61HOM-RL6 Jack Home 6 Blue
Hubbell-Dual-Lite
EVCURWD4 Emergency Combo Exit/Light, LED, White, Red Letters
Hubbell-Dual-Lite
EVEURWE LED Exit Sign, Universal Face, Red Letters
Leviton
T5632-W Combination USB Charger / Decora Duplex Receptacle, 15A, 125V, White
EGS
RN-50 Offset Nipple, Threaded, 1/2", Zinc Die Cast
Hubbell-Dual-Lite
CU2 Emergency Light, LED Dual Adjustable Head
Leviton
41080-4WP Wallplate, Quickport, Box Mount, 4-Port, 1-Gang, White
Hubbell-Dual-Lite
EV4D EV UNIT RC DAMP WHT
Bridgeport Fittings
101-S 1/2" UL STEEL CONDUIT LOCKNUT
Leviton
41080-2WP Wallplate, Quickport, Box Mount, 2-Port, 1-Gang, White
Leviton
80716-W Duplex Receptacle Wallplate, 2-Gang, Nylon, White
Hubbell-Raco
752 4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
Midnight Express Service
nVent Caddy
BC Beam Clamp, 1/2" Flange
Leviton
80701-W Toggle Switch Wallplate, 1-Gang, Nylon, White
Hubbell-Raco
2611 MC/AC Connector, 3/8", Duplex, Zinc Die Cast
Arlington
AS0 Anti-Short Bushing, 5/16", Non-Metallic
Hubbell-Wiegmann
SC060604 Pull Box, NEMA 1, Screw Cover, 6" x 6" x 4", Painted, KOs
Hubbell-Dual-Lite
EV2 Emergency Light, Architectural LED, 2 Head
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Leviton
61HOM-RW6 Snap-in Connector, Home 6, T568A Wiring, White
nVent Caddy
CD0B Conduit Hanger with Bolt, Diameter: 1/2", Steel

Specifications

Color: White
Wattage: 2
Type: Emergency Light
Standards: California Proposition 65
Light Technology: LED
Color: White
Type: Emergency Light
Light Technology: LED
Wattage: 2
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)