REXEL logo

Raised Panel Label, White, 1" H x 3" W

Item #: 388011
Cat #: THTEP176-593-.25
UPC: 662820802365
Sign In or Register to view pricing and more.
Foam Backed Raised Panel Label, White, 1 Inch H x 3 Inch W, Order of 1 = Roll of 250 Labels

Product Overview

Foam Backed Raised Panel Label, White, 1 Inch H x 3 Inch W, Order of 1 = Roll of 250 Labels
Also known as: 662820802365, THTEP176-593-.25

Specifications

Material: Polyester
Type: Label
Color: White
Standards: California Proposition 65
Material: Polyester
Color: White
Type: Label
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)