Light Curtain, Pair, 960mm Height, 30mm Resolution, 48 Beam

Item #: 38804

Cat #: 440L-P4K0960YD

UPC: 611320944006

to view pricing and more.
Documents & Guides
Light Curtain, GuardShield, Pair, 960 mm Protected Height, 30 mm Resolution, 48 Beam *** Rockwell Automation Preferred Product ***

Overview

Light Curtain, GuardShield, Pair, 960 mm Protected Height, 30 mm Resolution, 48 Beam *** Rockwell Automation Preferred Product ***

The Allen Bradley Guardmaster GuardShield is offered as a Type 2 and a Type 4 POC (Point of Operation Control) safety light curtain as well as a Type 4 PAC (Perimeter Access Control) safety light curtain. The Type 4 POC GuardShield is offered in both 14 mm and 30 mm resolutions while the Type 2 is offered in 30 mm resolution only. The GuardShield PAC is offered with multiple beam configurations with varying beam spacings. All GuardShield family safety light curtains meet the requirements of IEC/EN 61496.

Also known as: 611320944006, 440L-P4K0960YD

Specifications

Type: Light Curtain, Pair
Height: 960 mm
Range: 30 mm
Special Program: Rockwell Automation Preferred Product
Type: Light Curtain, Pair
Range: 30 mm
Height: 960 mm
Special Program: Rockwell Automation Preferred Product