REXEL logo

Label,B302,5x3.5,Bk/Bl/Wt,ARC FLAS,5/PK

Item #: 388046
Cat #: 102524
UPC: 754473012533
Sign In or Register to view pricing and more.
B302 3.5X5 BLK,BLU/WHT 5/Package ARC FLASH LB. Brand Name: Brady«. Type: Label. Standard: NEC, NFPA 70E, OSHA 1910.331-335. Adhesive: Permanent Acrylic. Color: Black/Blue on White. Compatible Surface Types: Smooth. Finish: Gloss. Legend: ARC FLASH PROTECTION WEAR THE PROPER PROTECTIVE GEAR WHEN WORKING ON OR NEAR EXPOSED ENERGIZED ELECTRICAL PARTS. FOR FURTHER INFORMATION, REFER TO NFPA 70E, STANDARD FOR ELECTRICAL SAFETY IN THE WORKPLACE. HAZARD/RISK CATEGORY. Illumination: Not Illuminated. Legend Color: Black/Blue. Indoor or Outdoor Use: Indoor/Outdoor Use. Language: English. Material: Brady B-302 Polyester. Marker Write-On Area: Does Not Include a Write-On Area. Mounting Type: Self-Adhesive. Number of Sides: 1. Depth (in/ft/yd): 0.006 IN. Width (in/ft/yd): 5 IN. Height (in/ft/yd): 3.5 IN. Resistance Properties: Abrasion-Resistant, Chemical-Resistant. Laminated: Laminated. Minimum Service Temperature ¦F: -40 DEG F. Maximum Service Temperature ¦F: 230 DEG F.

Product Overview

B302 3.5X5 BLK,BLU/WHT 5/Package ARC FLASH LB. Brand Name: Brady«. Type: Label. Standard: NEC, NFPA 70E, OSHA 1910.331-335. Adhesive: Permanent Acrylic. Color: Black/Blue on White. Compatible Surface Types: Smooth. Finish: Gloss. Legend: ARC FLASH PROTECTION WEAR THE PROPER PROTECTIVE GEAR WHEN WORKING ON OR NEAR EXPOSED ENERGIZED ELECTRICAL PARTS. FOR FURTHER INFORMATION, REFER TO NFPA 70E, STANDARD FOR ELECTRICAL SAFETY IN THE WORKPLACE. HAZARD/RISK CATEGORY. Illumination: Not Illuminated. Legend Color: Black/Blue. Indoor or Outdoor Use: Indoor/Outdoor Use. Language: English. Material: Brady B-302 Polyester. Marker Write-On Area: Does Not Include a Write-On Area. Mounting Type: Self-Adhesive. Number of Sides: 1. Depth (in/ft/yd): 0.006 IN. Width (in/ft/yd): 5 IN. Height (in/ft/yd): 3.5 IN. Resistance Properties: Abrasion-Resistant, Chemical-Resistant. Laminated: Laminated. Minimum Service Temperature ¦F: -40 DEG F. Maximum Service Temperature ¦F: 230 DEG F.
Also known as: 754473012533, 102524

Documents

No Documents Available

Specifications

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)