REXEL logo

Halogen Bulb, A19, 53W, 120V, Super Soft White

Item #: 388079
Cat #: 53A/HAL/SSW/4-120V
UPC: 046135500183
Sign In or Register to view pricing and more.
Halogen Bulb, 53 Watt, 120 Volt, Bulb: A19 (Arbitrary), Medium Screw (E26), Lumens: 850, Color Temperature: 2775K, Lamp Finish: Soft White, Pack of 4, Standard Case Qty: 48 *Sylvania Part # 50018*

Product Overview

Halogen Bulb, 53 Watt, 120 Volt, Bulb: A19 (Arbitrary), Medium Screw (E26), Lumens: 850, Color Temperature: 2775K, Lamp Finish: Soft White, Pack of 4, Standard Case Qty: 48 *Sylvania Part # 50018*
Also known as: 046135500183, 53A/HAL/SSW/4-120V

Documents

Specifications

Lumens: 850
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Color Temperature: 2775 (Warm White)
Volts AC: 120
Shape: A19 (Arbitrary)
Wattage: 53
Light Technology: Halogen
Lumens: 850
Color Temperature: 2775 (Warm White)
Shape: A19 (Arbitrary)
Light Technology: Halogen
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Volts AC: 120
Wattage: 53

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)