REXEL logo

Grounding Bushing, 1-1/4", Threaded, Insulated, Malleable Iron

Item #: 388080
Cat #: IBC-125L-20AC
UPC: 783126303087
Sign In or Register to view pricing and more.
Grounding Bushing, Insulated, Size: 1 1/4 Inch, Material: Malleable Iron, Lug: Aluminum, Threaded, Maximum Temperature Rating: 150° Celsius, For Use With Rigid/IMC Conduit, With Aluminum Lug, Outside Diameter: 2 1/8 Inch, Width: 5/8 Inch, Grounding Wire Size Minimum: 8 Wag

Product Overview

Grounding Bushing, Insulated, Size: 1 1/4 Inch, Material: Malleable Iron, Lug: Aluminum, Threaded, Maximum Temperature Rating: 150° Celsius, For Use With Rigid/IMC Conduit, With Aluminum Lug, Outside Diameter: 2 1/8 Inch, Width: 5/8 Inch, Grounding Wire Size Minimum: 8 Wag
Also known as: 783126303087, IBC-125L-20AC

Documents

Frequently Bought Together (1)

Specifications

Material: Malleable Iron
Type: Threaded, Ground Bushing, Insulated
Gauge: 10, 1, 4, 12, 1/0, 3, 2/0, 2, 14, 6, 8
Diameter: 1 1/4 in
Material: Malleable Iron
Gauge: 10, 1, 4, 12, 1/0, 3, 2/0, 2, 14, 6, 8
Type: Threaded, Ground Bushing, Insulated
Diameter: 1 1/4 in

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)