REXEL logo

60A 3P 600V FUSED

Item #: 388165
Cat #: HF362JCH
UPC: 783643435858
Sign In or Register to view pricing and more.
ITE HF362JCH 60A 3P 600V FUSED

Product Overview

ITE HF362JCH 60A 3P 600V FUSED
Also known as: 783643435858, HF362JCH

Documents

No Documents Available

Specifications

Poles: 3
Amps: 60
IP/NEMA Rating: 12
Poles: 3
IP/NEMA Rating: 12
Amps: 60

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)