60A 3P 600V FUSED

Item #: 388165

Cat #: HF362JCH

UPC: 783643435858

Sign In or Register to view pricing and more.
Documents & Guides
ITE HF362JCH 60A 3P 600V FUSED

Overview

ITE HF362JCH 60A 3P 600V FUSED
Also known as: 783643435858, HF362JCH

Specifications

Poles: 3
Mounting: Surface
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 12
Poles: 3
Volts AC: 600
IP/NEMA Rating: NEMA 12
Mounting: Surface
Amps: 60