REXEL logo

Safety Switch, 100A, 2P, 240V/250DC, HD Fusible, NEMA 1

Item #: 388167
Cat #: DH223FGK
UPC: 786685176710
Sign In or Register to view pricing and more.
100 AMP, 2-Pole, Heavy Duty Safety Switch, Fusible, 240 VAC, 250 VDC, NEMA 1

Product Overview

100 AMP, 2-Pole, Heavy Duty Safety Switch, Fusible, 240 VAC, 250 VDC, NEMA 1
Also known as: 786685176710, DH223FGK, Disconnect

Specifications

Type: Fused, Safety Switch
Volts DC: 250
Poles: 2
Amps: 100
Mounting: Surface
IP/NEMA Rating: 1
Phase: 1
Volts AC: 240
Material: Steel
Type: Fused, Safety Switch
Poles: 2
Mounting: Surface
Phase: 1
Material: Steel
Volts DC: 250
Amps: 100
IP/NEMA Rating: 1
Volts AC: 240

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)